Beli asus vivobook di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asus VivoBook 14Deskripsi:Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
- Asus Notebook Vivobook 14 (Laptop)atribut:
- Processor: Intel Core I3-1315U
- Display (inch): 14
- Resolution (Pixel): Full HD, 1920 x 1080
- Memory (GB): 8GB DDR4 on board, Upgradable (1x DDR4 SO-DIMM slot)
- Storage (Gb): 512 (M.2 NVMe PCIe 4.0 SSD)
- Graphics: Intel UHD Graphics
- Audio: SonicMaster Built-in speaker Built-in array microphone, with Cortana and Alexa voice-recognition support
- Battery: 42WHrs, 3S1P, 3-cell Li-ion, 45W AC Adapter
- Keyboard: Backlit Chiclet Keyboard + Fingerprint (integrated with Touchpad)
- Operating System: Windows 11 Home + OHS 2021
- Port: 1x USB 2.0 Type-A; 1x USB 3.2 Gen 1 Type-C; 2x USB 3.2 Gen 1 Type-A; 1x HDMI 1.4; 1x DC-in
- Webcam (pixel): 720 (HD camera With privacy shutter)
- Wireless: Wi-Fi 6E(802.11ax) (Dual band) 1*1 + Bluetooth 5.3
- Asus Notebook Vivobook 14 Series (Laptop)atribut:
- Color: Indie Black
- RAM (MB): 16
- Operating System: Windows 11 Home
- Graphics: AMD Radeon Graphics
- Memory (GB): DDR4 16
- Asus Notebook ExpertBook 14 (Laptop)Deskripsi:Ports: - 1x HDMI 1.4 - 1x VGA Port (D-Sub) - 1x 3.5mm Combo Audio Jack - 1x RJ45 Gigabit Ethernet - 1x DC-in - 1x USB 2.0 Type-A - 2x USB 3.2 Gen 2 Type-A - 1x Thunderbolt™ 4 supports display / power delivery - Micro SD card reader Keyboard : Backlit Chiclet KeyboardPower supply : ø4.5, 65W AC Adapter, Output: 19V DC, 3.42A, 65W, Input: 100~240V AC 50/60Hz universalTouchpad feature : Support Fingerprint loginConnectivity 0Expansion slot- 1x DDR4 SO-DIMM slot- 1x M.2 2280 PCIe 3.0x2- 1x STD 2.5" SATA HDDSoftware & Security : Office Home and Student 2021 includedAccessories : BackpackKSP~ Powerful, Configurable with latest 11th gen intel processor and wifi 6 connectivity~ Take-anywhere mobility with Military grade Durability and lightweight chassis~ Business-level security with Webcam Shield against malicious hackers and TPM 2.0
- Asus Notebook Vostro 3000 Core i3 Series (Laptop)Deskripsi:Military grade : US MIL-STD 810H military-grade standard Touch Panel : Non-touch screen Display : 15.6-inch FHD (1920 x 1080) 16:9 aspect ratio LED Backlit IPS-level Panel 60Hz refresh rate 250nits Color gamut 45% NTSC color gamut Anti-glare display Screen-to-body ratio : 84% Intel Athena Program : N/A Processor : Intel® Core™ 7 Processor 150U 1.8 GHz (12MB Cache, up to 5.4 GHz, 10 cores, 12 Threads) Intergrated GPU : Intel® Graphics Graphics : N/A VRAM : N/A Total System Memory : DDR4 16GB On board memory : 8GB DDR4 on board DIMM Memory : 8GB DDR4 SO-DIMM Storage : 1TB M.2 NVMe™ PCIe® 4.0 SSD How to upgrade memory : Upgradable - Need to remove bottom/top case Expansion Slot(includes used) : 1x DDR4 SO-DIMM slot 1x M.2 2280 PCIe 4.0x4 Front-facing camera : 720p HD camera With privacy shutter Wireless : Wi-Fi 6(802.11ax) (Dual band) 1*1 + Bluetooth® 5.2 Wireless Card Keyboard type : Backlit Chiclet Keyboard NumberPad : N/A ScreenPad™ : N/A FingerPrint : FingerPrint I/O ports : 1x USB 2.0 Type-A 1x USB 3.2 Gen 1 Type-C 2x USB 3.2 Gen 1 Type-A 1x HDMI 1.4 1x 3.5mm Combo Audio Jack 1x DC-in Audio : SonicMaster Built-in speaker Built-in array microphone AC Adapter : ø4.5, 45W AC Adapter, Output: 19V DC, 2.37A, 45W, Input: 100~240V AC 50/60Hz universal Battery : 42WHrs, 3S1P, 3-cell Li-ion Dimension (WxHxD) : 35.97 x 23.25 x 1.79 ~ 1.79 cm (14.16" x 9.15" x 0.70" ~ 0.70")atribut:
- Processor: Intel® Core™ 7
- Memory (GB): 8 (DDR4 SO-DIMM)
- Operation System: Windows 11 Home
- Storage (TB): 1 (M.2 NVMe™ PCIe® 4.0 SSD)
- LCD Cover Material: Plastic
- JEIO TECH Vertical Laminar Air Flow Clean BenchDeskripsi:- ISO class 4 (US class 10) HEPA filter for optimal protection against cross-contamination.- 0.3 μm and larger particulates are removed with 99.99% efficiency, leak-tight HEPA filter which satisfying class 10. (US Federal Standard 209E)- Average life span of HEPA filter: 3 years – it depends on the test room conditions)- Quiet and comfortable working environment. (less than 65dB)- Interlocking smart door systemInterlocking smart door system will automatically turn off UV-lamp, turn on fluorescent lamp and blower instead of your manual control.- Two digital displays for the best convenience.Even if any test is ongoing inside of the chamber, unit conditions such as velocity, temperature and humidity can be easily checked by the inner and outside displays.- When UV light intensity is lower than 80%, UV warning lamp is automatically on to let users know when to change UV-lamp.- UV-blocking and impact-resistant tempered glass door.- If the sash is opened more than the recommended sash height level, during operation, warning alarm will activate and alarm users to lower the window to the recommended sash level to prevent contamination.- If the sash is opened during UV-lamp operation, UV lamp automatically turns off to protect usersatribut:
- Air Flow Type: Vertical Laminar Flow
- Air Cleanliness Within Work Space: ISO 14644-1 class 4, US Federal Standard 209E class 10
- HEPA Filter: Typical efficiency of 99.99% on 0.3㎛ (US MIL- STD -282); Micro Glass Fiber Media.
- Intensity (lux): > 650
- Material: Main Body: Steel Powder Coating Work Surface: Stainless Steel, Grade 304, Brushed Finish Windows (Front/Side): Colorless and Transparent UV Absorbing 5mm Tempered Glass
- Noise Level (dB): Typically < 65 at blower speed
- Pre Filter: Polyester fibers with an filter efficiency of 85% (A·F·I TEST)
- Acer Laptop Aspire 3 Series A314-35 (Laptop)Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
- Asus Notebook USB Hub Notebook Holder Bracket USB 3.0 (Laptop)atribut:
- Operating System: Windows 11 Home
- Storage (Gb): 512 PCIe® 4.0 NVMe™ M.2 SSD
- Asus Notebook Vivobook 14 M1405 Series (Laptop)Deskripsi:Display : 16.0-inch, 3.2K (3200 x 2000) OLED 16:10 aspect ratio, 0.2ms response time, 120Hz refresh rate, 400nits, 600nits HDR peak brightness, 100% DCI-P3 color gamut, 1,000,000:1, VESA CERTIFIED Display HDR True Black 600, 1.07 billion colors, PANTONE Validated, Glossy display, 70% less harmful blue light, TÜV Rheinland-certified, Non-touch screen, (Screen-to-body ratio)87%I/O Ports :1x USB 3.2 Gen 2 Type-C support display / power delivery2x USB 3.2 Gen 1 Type-A1x Thunderbolt™ 4 supports display / power delivery1x HDMI 2.1 TMDS1x 3.5mm Combo Audio Jack1x RJ45 Gigabit Ethernet1x DC-inSD 4.0 card readerMicro SD card readerKeyboard & Touchpad : Backlit Chiclet Keyboard with Num-key, 1.4mm Key-travel, Precision TouchpadAudio : Smart Amp Technology Built-in array microphone harman/kardon (Mainstream) with Cortana voice-recognition supportatribut:
- Processor: Intel® Core™ i9-13900H Processor 2.6 GHz (24MB Cache, up to 5.4 GHz, 14 cores, 20 Threads)
- Operating System: Windows 11 Home
- Graphics: NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6
- Memory (GB): 16 DDR5
- Storage: 1TB M.2 NVMe™ PCIe® 4.0 SSD
- Networking: Wi-Fi 6E(802.11ax) (Dual band) 2*2 + Bluetooth庐 5.3 Wireless Card
- Battery: 96WHrs, 3S2P, 6-cell Li-ion
- Camera: 1080p FHD camera With privacy shutter
- Power Supply: ø4.5, 150W AC Adapter, Output: 20V DC, 7.5A, 150W, Input: 100~240V AC, 50/60Hz universal
- Acer Laptop Aspire 3 Series A314-22 (Laptop)Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
Daftar Harga asus vivobook Terbaru October 2026
| Asus VivoBook 14 | Rp12.999.900 |
| Asus Notebook Vivobook 14 (Laptop) | Rp8.399.900 |
| Asus Notebook Vivobook 14 Series (Laptop) | Rp10.999.900 |
| Asus Notebook ExpertBook 14 (Laptop) | Rp11.999.900 |
| Asus Notebook Vostro 3000 Core i3 Series (Laptop) | Rp14.999.900 |
| JEIO TECH Vertical Laminar Air Flow Clean Bench | Rp199.999.900 |
| Lenovo Notebook IdeaPad Slim 5 (Laptop) | Rp6.799.900 |
| Acer Laptop Aspire 3 Series A314-35 (Laptop) | Rp6.199.900 |
| Lenovo Notebook IdeaPad Slim 3 (Laptop) | Rp6.999.900 |
| Asus Notebook USB Hub Notebook Holder Bracket USB 3.0 (Laptop) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/5kP111373200-1.jpg)
/6iP111567234-1.jpg)
/c0P109188432-1.jpg)
/6rP111246243-1.jpg)

/lpP108171781-1.jpg)
/8gP107829304-1.jpg)
/omP107985886-1.jpg)
/ejP110457523-1.jpg)
/l2P109204758-1.jpg)
/jeP106080698-2.jpg)
/81P107829289-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)